
Honda Prelude 96-92 Evaporator Core, 54709
Mfr # 54709
Zoro # G5848502
original price: $85.39
6% off
new price: $79.99
/ea
Free Shipping & Returns
Key Features
Width
11 IN
Material
Aluminum
Height
11.31 IN
Outlet Diameter
No. 8
Type
Serpentine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
54709
Zoro #
G5848502
UPC #
96361547094
Country of Origin
Unknown
Dimensions
Width
11 IN
Height
11.31 IN
Outlet Diameter
No. 8
Depth
3.500 IN
Core Width Fraction
8-5/8 in
Core Depth Fraction
3-1/8 in
Core Height Fraction
11-5/16 in
Outlet Fitting Outside Diameter
No. 10
Details
Material
Aluminum
Type
Serpentine
Outlet Fitting Type
Male Insert O-Ring
Inlet Fitting Type
Female O-Ring
O-Ring B Quantity
1
O-Ring C Quantity
1
O-Ring A Quantity
1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.