
Honda Prelude 96-93 Filter Drier, 33577
Mfr # 33577
Zoro # G9558712
product price: $17.35
/eaKey Features
Material
Steel
Includes
Gasket / Seals
Outlet Diameter
0.375 in
Inlet Fitting Type
Male Insert O-Ring
Outlet Fitting Type
Male Insert O-Ring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33577
Zoro #
G9558712
UPC #
96361335776
Country of Origin
Unknown
Dimensions
Outlet Diameter
0.375 in
Overall Depth
6.000 in
Body Diameter
2.500 IN
Body Length
6.000 IN
Details
Material
Steel
Includes
Gasket / Seals
Inlet Fitting Type
Male Insert O-Ring
Outlet Fitting Type
Male Insert O-Ring
Inlet Filter Fitting Type
Male
Connector B Type
Male Insert O-Ring
Desiccant
Yes
Connector Type
Male Insert O-Ring
In Line Filter Outlet Fitting Type
Male
In Line Filter Material
Desiccant
O-Ring A Quantity
2
Bracket
w/o Bracket
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.