
Honda Ridgeline 08-06 Cond Fan Assy, 76038
Mfr # 76038
Zoro # G9584649
product price: $173.99
/ea
Free Shipping & Returns
Key Features
Material
Plastic / Metal
Width
19 in
Height
29.5 in
Includes
Shroud Included
Type
Motor Assembly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
76038
Zoro #
G9584649
UPC #
096361760387
Country of Origin
Unknown
Dimensions
Width
19 in
Height
29.5 in
Details
Material
Plastic / Metal
Includes
Shroud Included
Type
Motor Assembly
Color
Black
Voltage
12
Blade Type
Rigid
Fan Clutch Mounted
Fan clutch not mounted within the assembly.
Connector Type
2 wire lead w/ Connector
Blade Material
Plastic
Fan 2 Blade Quantity
7
Connector Gender
Female
Hub Bolt Hole Quantity
OE Mount
Fan Quantity
1
Electrical Or Mechanical
Electrical
Connector Quantity
1
Fan 1 Blade Quantity
7
Connector Shape
Rectangular
Terminal Gender
Male
Mount Type
OE mount
Mount Location
Condenser Fan
Shroud Material
Metal
Terminal Quantity
2
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.