Zoro Homepage

Honda S2000 09-00 Expansion Valve, 39381

  • Mfr # 39381

  • Zoro # G8506481


product price: $25.15
/ea

Key Features

Type
Block Type
Material
Aluminum
Mounting Hole Quantity
2
Lqd Out Size
0.72 in
Suc Size
0.72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39381
Zoro #
G8506481
UPC #
96361393813
Country of Origin
Unknown

Dimensions

Lqd Out Size
0.72 in
Suc Size
0.72 in
Suction Inlet Fitting Thread Diameter
No. 10
Suction Outlet Fitting Thread Diameter
No. 10
Suc Out Size
0.72 in
Liquidlet Size
0.4 in
Liquid Inlet Fitting Thread Diameter
No. 6
Liquid Outlet Fitting Thread Diameter
No. 10

Details

Type
Block Type
Material
Aluminum
Mounting Hole Quantity
2
Liquid Outlet Type
O-Ring
Refrigerant Type
R134a
Suction Outlet Thread Type
Not Threaded
Suction Inlet Thread Type
Not Threaded
Suction Outlet Type
O-Ring
Liquid Outlet Fitting Gender
Female
Suction Inlet Style
Captured O-Ring
Super Heat
8.5
Liquid Inlet Thread Type
Not Threaded
O-Ring A Quantity
1
Suction Outlet Fitting Gender
Female
Liquid Inlet Fitting Gender
Female
Suction Inlet Fitting Gender
Female
Suction Inlet Type
O-Ring
Liquid Outlet Style
Captured O-Ring
O-Ring B Quantity
3
Liquid Inlet Type
O-Ring
Liquid Outlet Thread Type
Not Threaded
Tonnage
1
Liquid Inlet Style
Caputred O-Ring
Suction Outlet Style
Captured O-Ring

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.