
Honda:New Denso 10Pa17C W/Clutch New Compressor, 68300
Mfr # 68300
Zoro # G5334510
original price: $273.99
5% off
new price: $258.99
/ea
Free Shipping & Returns
Key Features
Includes
Clutch Included
Compressor Type
10PA17C
Type
Nippondenso
Clutch Maximum Diameter
6.250 in
Discharge Port Type
Pad Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
68300
Zoro #
G5334510
UPC #
096361683006
Country of Origin
Unknown
Dimensions
Clutch Maximum Diameter
6.250 in
Details
Includes
Clutch Included
Compressor Type
10PA17C
Type
Nippondenso
Discharge Port Type
Pad Mount
O-Ring A Quantity
1
Pulley Belt Type
Serpentine
Suction Port Type
Pad Mount
Distance From Clutch To Mounting Flange
0.77 IN
Mounting Type
Tangent Mount
Coil Voltage
12 2H
Compatible Refrigerant Oil Type
PAG 46
Refrigerant Type
R134a
Oil Filled
Included
Coil Clock Position
1 Wire Lead
Terminal Type
Pin
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.