Zoro Homepage

Honda:New Denso 10S17C W/Clutch

  • Mfr # 78372

  • Zoro # G700560146


product price: $281.99
/ea
Free Shipping & Returns

Key Features

Type
Nippondenso
Compressor Type
10S17C
Features
Oil Filled
Included
O-Ring A Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78372
Zoro #
G700560146
UPC #
96361783720
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
4.750 IN

Details

Type
Nippondenso
Compressor Type
10S17C
Features
Oil Filled
Included
O-Ring A Quantity
1
Coil Clock Position
4
Compatible Refrigerant Oil Type
PAG 46
Refrigerant Type
R134a
Mounting Type
Tangent Mount
Pulley Belt Type
Serpentine
Distance From Clutch To Mounting Flange
1.2 IN
Pulley Groove Quantity
7
Suction Port Type
O-Ring
Coil Voltage
12 2H
Discharge Port Type
O-Ring
Terminal Type
Pin
O-Ring B Quantity
1
Clutch Included
Included

Description

Honda:New Denso 10S17C W/Clutch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.