Zoro Homepage

Honda:New Sanden/Sankyo Trf090 W/Clutch New Compressor, 58572

  • Mfr # 58572

  • Zoro # G5320142


original price: $306.99
10% off
new price: $275.99
/ea
Free Shipping & Returns

Key Features

Type
Sanden/Sankyo
Compressor Type
TRF090
Includes
Clutch Included
O-Ring A Quantity
1
Refrigerant Type
R134a
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58572
Zoro #
G5320142
UPC #
96361585720
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
3.750 in

Details

Type
Sanden/Sankyo
Compressor Type
TRF090
Includes
Clutch Included
O-Ring A Quantity
1
Refrigerant Type
R134a
Suction Port Type
O-Ring
Mounting Type
Tangent Mount
Pulley Belt Type
Serpentine
Terminal Type
Pin
Discharge Port Type
O-Ring
Distance From Clutch To Mounting Flange
2.000 IN
Coil Voltage
12 2H
Switch Included
Temp Switch
O-Ring B Quantity
1
Switch Type
Heat Switch
Compatible Refrigerant Oil Type
PAG 46
Coil Clock Position
1 Wire Lead
Oil Filled
Included

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.