
Honda:New Sanden/Sankyo Trsa090 W/Clutch New Compressor, 78552
Mfr # 78552
Zoro # G5346158
original price: $312.99
8% off
new price: $286.99
/ea
Free Shipping & Returns
Key Features
Type
Sanden/Sankyo
Includes
Clutch Included
Compressor Type
TRSA090
Switch Type
Heat Switch
Mounting Type
Tangent Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
78552
Zoro #
G5346158
UPC #
96361785526
Country of Origin
Unknown
Dimensions
Clutch Maximum Diameter
4.16 in
Details
Type
Sanden/Sankyo
Includes
Clutch Included
Compressor Type
TRSA090
Switch Type
Heat Switch
Mounting Type
Tangent Mount
Oil Filled
Included
Coil Voltage
12 2H
Switch Included
Heat Sensor
Compatible Refrigerant Oil Type
PAG 46
Suction Port Type
O-Ring
Coil Clock Position
1 Wire Lead
Refrigerant Type
R134a
Pulley Belt Type
Serpentine
Distance From Clutch To Mounting Flange
2.000 IN
O-Ring A Quantity
1
Discharge Port Type
O-Ring
O-Ring B Quantity
1
Terminal Type
Butt
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.