Honda:New Sanden/Sankyo Trse07 W/Clutch New Compressor, 98560

  • Mfr # 98560

  • Zoro # G5359272


original price: $356.99
10% off
new price: $320.99
/ea
Free Shipping & Returns

Key Features

Compressor Type
TRSE07
Includes
Clutch Included
Type
Sanden/Sankyo
Switch Included
Heat Switch
O-Ring B Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98560
Zoro #
G5359272
UPC #
96361985605
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
3.875 in

Details

Compressor Type
TRSE07
Includes
Clutch Included
Type
Sanden/Sankyo
Switch Included
Heat Switch
O-Ring B Quantity
1
Distance From Clutch To Mounting Flange
1.41 IN
Terminal Type
Pin
Oil Filled
Included
Coil Clock Position
1 Wire Lead
Compatible Refrigerant Oil Type
PAG 46
Suction Port Type
O-Ring
Pulley Belt Type
Serpentine
Switch Type
Heat Switch
Discharge Port Type
O-Ring
Refrigerant Type
R134a
O-Ring A Quantity
1
Mounting Type
Tangent Mount
Coil Voltage
12 2H

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.