Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Assembly, 66170

  • Mfr # 66170

  • Zoro # G500552440


product price: $67.99
/ea

Key Features

Material
Aluminum / Rubber
Refrigerant
R134a
Includes
Fittings Included
Sve Port Low Side
Low Side
Service Port Qty
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66170
Zoro #
G500552440
UPC #
96361118980
Country of Origin
Unknown

Dimensions

Service Port Size
M8x1.000

Details

Material
Aluminum / Rubber
Refrigerant
R134a
Includes
Fittings Included
Sve Port Low Side
Low Side
Service Port Qty
1
System Pressure
Low Pressure
Suction End Type
P-Nut Fitting
End 1 Type
P-Nut Fitting
O-Ring A Quantity
1
Component Type
Suction Line
End 2 Type
P-Nut Fitting
Switch Service Port
w/o Switch Port
Bracket
w/ Bracket
O-Ring B Quantity
1

Description

Hose Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.