Zoro Homepage

Hose Assembly, 66196

  • Mfr # 66196

  • Zoro # G000552582


original price: $57.89
5% off
new price: $54.85
/ea

Key Features

Refrigerant
R134a
Type
Discharge & Suction Line
Material
Aluminum / Rubber
Includes
O-rings Included
Suction End Type
P-Nut Fitting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66196
Zoro #
G000552582
UPC #
96361119000
Country of Origin
Unknown

Details

Refrigerant
R134a
Type
Discharge & Suction Line
Material
Aluminum / Rubber
Includes
O-rings Included
Suction End Type
P-Nut Fitting
O-Ring B Quantity
1
Suction End
0.693 in
Discharge End Style
P-Nut Fitting
Discharge End Type
P-Nut Fitting
O-Ring A Quantity
1
Suction End Style
P-Nut Fitting
Bracket
w/o Bracket
Discharge End
0.460 in
Switch Service Port
w/o Switch Port
Manifold
Yes

Description

Hose Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.