
Hose Assembly, 66230
Mfr # 66230
Zoro # G800552744
product price: $25.35
/eaKey Features
Material
Aluminum / Rubber
Refrigerant
R134a
Includes
Fittings Included
O-Ring B Quantity
1
Suction End Type
P-Nut Fitting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66230
Zoro #
G800552744
UPC #
96361119017
Country of Origin
Unknown
Dimensions
Service Port Size
M9x1.000
Details
Material
Aluminum / Rubber
Refrigerant
R134a
Includes
Fittings Included
O-Ring B Quantity
1
Suction End Type
P-Nut Fitting
Bracket
w/o Bracket
Service Port Qty
1
Sve Port Low Side
Low Side
Switch Service Port
w/o Switch Port
System Pressure
Low Pressure
End 2 Type
P-Nut Fitting
End 1 Type
Female O-Ring
O-Ring A Quantity
1
Service Port Type
QDC
Component Type
Suction Line
Description
Hose Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.