
Hose Assembly, 66277
Mfr # 66277
Zoro # G900552668
original price: $44.39
6% off
new price: $41.45
/eaKey Features
Refrigerant
R134a
Includes
Fittings Included
Material
Aluminum / Rubber
End 1 Type
P-Nut Fitting
End 2 Type
P-Nut Washer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66277
Zoro #
G900552668
UPC #
96361144231
Country of Origin
Unknown
Dimensions
Service Port Size
13 mm
Details
Refrigerant
R134a
Includes
Fittings Included
Material
Aluminum / Rubber
End 1 Type
P-Nut Fitting
End 2 Type
P-Nut Washer
Switch Service Port
w/o Switch Port
Sve Port Low Side
Low Side
O-Ring A Quantity
1
System Pressure
Low Pressure
O-Ring B Quantity
1
Service Port Qty
1
Component Type
Suction Line
Suction End Type
P-Nut Fitting
Bracket
w/o Bracket
Description
Hose Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.