
HOSE ASSEMBLY
Mfr # 66453
Zoro # G002152209
original price: $39.99
5% off
new price: $37.95
/eaKey Features
Includes
Fittings Included
Material
Aluminum / Rubber
Refrigerant
R134a
End 1 Type
Male O-Ring
Switch Service Port
w/o Switch Port
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
66453
Zoro #
G002152209
UPC #
96361119031
Country of Origin
Unknown
Dimensions
Service Port Size
M9x1.000
Details
Includes
Fittings Included
Material
Aluminum / Rubber
Refrigerant
R134a
End 1 Type
Male O-Ring
Switch Service Port
w/o Switch Port
Service Port Qty
1
Component Type
Suction Line
End 2 Type
P-Nut Fitting
Bracket
w/o Bracket
System Pressure
Low Pressure
O-Ring A Quantity
1
Suction End Type
P-Nut Fitting
O-Ring B Quantity
1
Sve Port Low Side
Low Side
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.