Zoro Homepage

HOSE ASSEMBLY

  • Mfr # 66518

  • Zoro # G102152147


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Includes
Fittings Included
Material
Aluminum / Rubber
Type
Suction & Liquid Line
Refrigerant
R134a
Suction End Size
No. 10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66518
Zoro #
G102152147
UPC #
96361118737
Country of Origin
Unknown

Dimensions

Suction End Size
No. 10
Switch Port Size
M10x1.250

Details

Includes
Fittings Included
Material
Aluminum / Rubber
Type
Suction & Liquid Line
Refrigerant
R134a
Liquid Line Style
P-Nut Fitting
Sve Port Low Side
Low Side
System Pressure
High Pressure / Low Pressure
O-Ring D Quantity
1
Suction End Type
P-Nut Fitting
O-Ring A Quantity
1
O-Ring C Quantity
1
Bracket
w/ Bracket
Switch Service Port
w/ Switch Port
Service Port Qty
1
O-Ring B Quantity
2
End 1 Type
P-Nut Fitting
Switch Port Quantity
1
End 2 Type
P-Nut Fitting

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.