
HOSE ASSEMBLY
Mfr # 66519
Zoro # G602152043
original price: $142.99
5% off
new price: $134.99
/ea
Free Shipping & Returns
Key Features
Includes
Fittings Included
Type
Suction & Liquid Line
Material
Aluminum / Rubber
Refrigerant
R134a
End 2 Type
P-Nut Fitting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66519
Zoro #
G602152043
UPC #
96361118744
Country of Origin
Unknown
Dimensions
Switch Port Size
M10X1.25
Suction End Size
No. 12
Details
Includes
Fittings Included
Type
Suction & Liquid Line
Material
Aluminum / Rubber
Refrigerant
R134a
End 2 Type
P-Nut Fitting
O-Ring D Quantity
2
O-Ring C Quantity
1
O-Ring A Quantity
1
Sve Port Low Side
Low Side
Service Port Qty
1
Suction End Type
P-Nut Fitting
System Pressure
High Pressure / Low Pressure
End 1 Type
P-Nut Fitting
Switch Service Port
w/ Switch Port
Switch Port Quantity
1
O-Ring B Quantity
1
Liquid Line Style
Flange
Bracket
w/ Bracket
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.