
HOSE ASSEMBLY
Mfr # 66527
Zoro # G702152042
original price: $199.99
5% off
new price: $189.99
/ea
Free Shipping & Returns
Key Features
Type
Suction & Liquid Line
Material
Aluminum / Rubber
Includes
Fittings Included
Refrigerant
R134a
End 1 Type
P-Nut Fitting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66527
Zoro #
G702152042
UPC #
96361118829
Country of Origin
Unknown
Dimensions
Suction End Size
No. 10
Switch Port Size
3/8" - 24
Details
Type
Suction & Liquid Line
Material
Aluminum / Rubber
Includes
Fittings Included
Refrigerant
R134a
End 1 Type
P-Nut Fitting
Bracket
w/o Bracket
O-Ring B Quantity
1
Service Port Type
R134a Quick Disconnect
End 2 Type
P-Nut Fitting
System Pressure
High Pressure / Low Pressure
Service Port Qty
1
Liquid Line Gender
Male
Switch Service Port
w/ Switch Port
Sve Port Low Side
Low Side
O-Ring C Quantity
1
Liquid Line Style
P-Nut Fitting
Switch Port Quantity
1
Suction End Type
P-Nut Fitting
O-Ring A Quantity
2
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.