Zoro Homepage

Hose Assy /Discharge Suction, 66067

  • Mfr # 66067

  • Zoro # G300552657


original price: $73.75
9% off
new price: $66.39
/ea

Key Features

Refrigerant
R134a
Includes
O-rings Included
Material
Aluminum / Rubber
Type
Discharge & Suction Line
Suction End
0.693 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66067
Zoro #
G300552657
UPC #
96361093690
Country of Origin
Unknown

Details

Refrigerant
R134a
Includes
O-rings Included
Material
Aluminum / Rubber
Type
Discharge & Suction Line
Suction End
0.693 in
Manifold
Yes
Suction End Type
P-Nut Fitting
Switch Service Port
w/ Switch Port
Suction End Style
P-Nut Fitting
Discharge End
0.461 in
Discharge End Type
P-Nut Fitting
Discharge End Style
P-Nut Fitting
Bracket
w/o Bracket

Description

Hose Assy /Discharge Suction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.