
Hose Assy /Discharge Suction, 66070
Mfr # 66070
Zoro # G800552645
original price: $58.89
9% off
new price: $53.54
/eaKey Features
Type
Discharge & Suction Line
Material
Aluminum / Rubber
Refrigerant
R134a
Includes
O-rings Included
Manifold
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66070
Zoro #
G800552645
UPC #
96361093850
Country of Origin
Unknown
Details
Type
Discharge & Suction Line
Material
Aluminum / Rubber
Refrigerant
R134a
Includes
O-rings Included
Manifold
Yes
Bracket
w/o Bracket
Suction End Type
Flange
Discharge End Type
P-Nut Fitting
O-Ring A Quantity
2
O-Ring B Quantity
2
Suction End Style
Flange
Discharge End Style
P-Nut Fitting
Switch Service Port
w/o Switch Port
Description
Hose Assy /Discharge Suction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.