Zoro Homepage

HOSE ASSY /DISCHARGE SUCTION

  • Mfr # 66073

  • Zoro # G302152237


original price: $61.65
6% off
new price: $57.79
/ea

Key Features

Material
Aluminum / Rubber
Refrigerant
R134a
Includes
O-rings Included
Type
Discharge & Suction Line
Discharge End Style
P-Nut Fitting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66073
Zoro #
G302152237
UPC #
96361093867
Country of Origin
Unknown

Details

Material
Aluminum / Rubber
Refrigerant
R134a
Includes
O-rings Included
Type
Discharge & Suction Line
Discharge End Style
P-Nut Fitting
Discharge End Type
P-Nut Fitting
Switch Service Port
w/o Switch Port
Suction End Style
P-Nut Fitting
O-Ring A Quantity
2
Suction End Type
Male Springlock
O-Ring B Quantity
2
Switch Included
yes
Bracket
w/o Bracket
Manifold
Yes

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.