
HOSE ASSY /DISCHARGE SUCTION
Mfr # 66074
Zoro # G202152221
original price: $68.29
5% off
new price: $64.65
/eaKey Features
Material
Aluminum / Rubber
Refrigerant
R134a
Type
Discharge & Suction Line
Includes
O-rings Included
Discharge End Style
P-Nut Fitting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66074
Zoro #
G202152221
UPC #
96361093874
Country of Origin
Unknown
Details
Material
Aluminum / Rubber
Refrigerant
R134a
Type
Discharge & Suction Line
Includes
O-rings Included
Discharge End Style
P-Nut Fitting
Bracket
w/o Bracket
O-Ring A Quantity
2
Discharge End Type
P-Nut Fitting
O-Ring B Quantity
2
Suction End Style
P-Nut Fitting
Switch Included
yes
Suction End Type
P-Nut Fitting
Switch Service Port
w/o Switch Port
Manifold
Yes
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.