Zoro Homepage

Hose Assy /Liq Line W/ Orif, 66161

  • Mfr # 66161

  • Zoro # G300552473


original price: $55.79
10% off
new price: $50.19
/ea

Key Features

Type
Liquid Line
Refrigerant
R134a
Includes
Fittings Included
Material
Aluminum
Swch Port Trd Size
M10 x 1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66161
Zoro #
G300552473
UPC #
96361093553
Country of Origin
Unknown

Dimensions

Swch Port Trd Size
M10 x 1.25
Switch Port Size
M10X1.25
Service Port Size
13MM-16MM

Details

Type
Liquid Line
Refrigerant
R134a
Includes
Fittings Included
Material
Aluminum
Svc Port High Side
High Side
O-Ring A Quantity
2
Bracket
w/ Bracket
Liquid Line Gender
Male
Switch Port Quantity
1
Sve Port Low Side
Low Side
Switch Service Port
w/ Switch Port
Suction End Type
P-Nut Fitting
Liquid Line Style
P-Nut Fitting
Service Port Type
R134a Quick Disconnect

Description

Hose Assy /Liq Line W/ Orif

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.