
Hose Assy /Liq Line W/ Orif, 66202
Mfr # 66202
Zoro # G9341800
product price: $58.89
/eaKey Features
Material
Aluminum / Rubber
Includes
Fittings Included
Type
Liquid Line
Suction End Type
P-Nut Fitting
Bracket
w/ Bracket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66202
Zoro #
G9341800
UPC #
96361093614
Country of Origin
Unknown
Dimensions
Service Port Size
16 mm
Details
Material
Aluminum / Rubber
Includes
Fittings Included
Type
Liquid Line
Suction End Type
P-Nut Fitting
Bracket
w/ Bracket
Refrigerant Type
R134a
Liquid Line Gender
Male
Service Port Type
R134a Quick Disconnect
Svc Port High Side
High Side
Switch Service Port
w/o Switch Port
O-Ring A Quantity
2
Liquid Line Style
P-Nut Fitting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.