
HOSE ASSY /SUCTION
Mfr # 66077
Zoro # G902152101
original price: $45.89
7% off
new price: $42.55
/eaKey Features
Refrigerant
R134a
Material
Aluminum / Rubber
Includes
Fittings Included
End 1 Type
P-Nut Fitting
Component Type
Suction Line
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66077
Zoro #
G902152101
UPC #
96361093904
Country of Origin
Unknown
Dimensions
Service Port Size
13 mm
Details
Refrigerant
R134a
Material
Aluminum / Rubber
Includes
Fittings Included
End 1 Type
P-Nut Fitting
Component Type
Suction Line
System Pressure
Low Pressure
End 2 Type
P-Nut Fitting
Sve Port Low Side
Low Side
O-Ring A Quantity
2
Switch Service Port
w/o Switch Port
Bracket
w/o Bracket
Service Port Qty
2
Suction End Type
P-Nut Fitting
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.