Zoro Homepage

HOSE REPAIR KIT

  • Mfr # 16150

  • Zoro # G302159090


product price: $19.25
/ea

Key Features

Type
Repair Kit
Run Length
1.780 in
O-Ring Material
Aluminum / Brass
Gasket / Seals
Included
Hose I.d.
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16150
Zoro #
G302159090
UPC #
96361161504
Country of Origin
Unknown

Dimensions

Run Length
1.780 in

Details

Type
Repair Kit
O-Ring Material
Aluminum / Brass
Gasket / Seals
Included
Hose I.d.
6 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.