
HOSE REPAIR KIT
Mfr # 16153
Zoro # G702158945
product price: $18.69
/eaKey Features
Type
Repair Kit
Color
Blue
Run Length
1.16 in
O-Ring Material
Aluminum / Brass
Gasket / Seals
Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16153
Zoro #
G702158945
UPC #
96361161535
Country of Origin
Unknown
Dimensions
Run Length
1.16 in
Details
Type
Repair Kit
Color
Blue
O-Ring Material
Aluminum / Brass
Gasket / Seals
Included
Hose I.d.
6 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.