Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hummer H3 10-06 Expansion Valve, 39313

  • Mfr # 39313

  • Zoro # G8499980


original price: $44.25
7% off
new price: $40.95
/ea

Key Features

Type
Block Type
Material
Aluminum
O-Ring A Quantity
1
Suction Outlet Style
Sealing Washer
Suc Out Size
0.700 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39313
Zoro #
G8499980
UPC #
96361393134
Country of Origin
Unknown

Dimensions

Suc Out Size
0.700 in
Suction Inlet Fitting Thread Diameter
No. 10
Liquidlet Size
0.46 in
Suc Size
0.63 in
Lqd Out Size
0.46 in
Suction Outlet Fitting Thread Diameter
No. 12
Liquid Inlet Fitting Thread Diameter
No. 8
Liquid Outlet Fitting Thread Diameter
No. 8

Details

Type
Block Type
Material
Aluminum
O-Ring A Quantity
1
Suction Outlet Style
Sealing Washer
O-Ring C Quantity
1
O-Ring D Quantity
1
Liquid Outlet Thread Type
Not Threaded
Suction Inlet Style
Sealing Washer
Liquid Outlet Fitting Gender
Female
Suction Outlet Type
Sealing Washer
Super Heat
5
Liquid Inlet Style
Sealing Washer
Suction Inlet Type
Sealing Washer
Refrigerant Type
R134a
Tonnage
1.7
Suction Outlet Thread Type
Not Threaded
Liquid Outlet Style
Sealing Washer
Liquid Inlet Thread Type
Not Threaded
O-Ring B Quantity
1
Liquid Inlet Fitting Gender
Female
Liquid Inlet Type
Sealing Washer
Suction Inlet Thread Type
Not Threaded
Liquid Outlet Type
Sealing Washer
Suction Inlet Fitting Gender
Female
Suction Outlet Fitting Gender
Female
Mounting Hole Quantity
2

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.