Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HVAC AIR DOOR ACTUATOR

  • Mfr # 73142

  • Zoro # G202158940


product price: $67.19
/ea

Key Features

Width
2.5 IN
Height
4 IN
Length
1 IN
Door Linkage
Arm
Mounting Hole Quantity
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73142
Zoro #
G202158940
UPC #
96361090415
Country of Origin
Unknown

Dimensions

Width
2.5 IN
Height
4 IN
Length
1 IN

Details

Door Linkage
Arm
Mounting Hole Quantity
3
Connector Gender
Female
Terminal Pin Qty.
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.