Hyun Accent 11-06/Kia Rio/Rio5 11-06 Water Inlet, 85399

  • Mfr # 85399

  • Zoro # G8965392


product price:  $35.75
/ea

Key Features

Material
Aluminum
Type
Inlet
Gasket / Seals
Included
Bolt Hole Center To Bolt Hole Center
2.34 IN
Mnt Flange Width
0.552 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85399
Zoro #
G8965392
UPC #
96361853997
Country of Origin
Unknown

Dimensions

Mnt Flange Width
0.552 in
Maximum Height
1.466 IN
Inlet Dia.
1.054 in

Details

Material
Aluminum
Type
Inlet
Gasket / Seals
Included
Bolt Hole Center To Bolt Hole Center
2.34 IN

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.