Hyun Accent 11-95-Elantra 12-96-Sonata 0 Pulley, 45022

  • Mfr # 45022

  • Zoro # G6849030


product price: $52.89
/ea

Key Features

Type
Pulley
Width
20 MM
Material
Steel
Inside Diameter
.472 IN
Belt Width
.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45022
Zoro #
G6849030
UPC #
96361450226
Country of Origin
Unknown

Dimensions

Width
20 MM
Inside Diameter
.472 IN
Belt Width
.75 in
Bore Dia.
.472 in
Pulley Width
0.78 in

Details

Type
Pulley
Material
Steel
Groove Quantity
Smooth
Mount Hole Qty
1
Pulley Type
Idler Pulley
Belt Type
Back Idler

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.