Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HYUN ACCENT 14-12/VELOSTER 14-12

  • Mfr # 76263

  • Zoro # G302159021


original price: $146.99
8% off
new price: $134.99
/ea
Free Shipping & Returns

Key Features

Height
16.75 in
Type
Motor Assembly
Width
23.25 in
Material
Plastic / Metal
Voltage
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76263
Zoro #
G302159021
UPC #
096361762633
Country of Origin
Unknown

Dimensions

Height
16.75 in
Width
23.25 in

Details

Type
Motor Assembly
Material
Plastic / Metal
Voltage
12
Color
Black
Motor Type A
Radiator Fan Assembly
Connector Quantity
1
Mount Location
Radiator Fan
Terminal Gender
Male
Connector Type
3 wire lead w/ Connector
Fan 1 Blade Quantity
7
Electrical Or Mechanical
Electrical
Connector Gender
Female
Hub Bolt Hole Quantity
OE Mount
Terminal Quantity
3
Fan Quantity
1
Connector Shape
Rectangular
Shroud Material
Plastic
Shroud Included
Included
Mount Type
OE mount
Blade Type
Rigid
Fan Clutch Mounted
Fan clutch not mounted within the assembly.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.