
HYUN ELANTRA 00-94-SCOUPE 95-94-TIBURON
Mfr # 83002
Zoro # G002111404
product price: $18.25
/eaKey Features
Material
Aluminum
Includes
Gasket / Seals
Outlet Diameter
0.500 in
Inlet Fitting Type
Pad Mount
Connector Type
Pad Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
83002
Zoro #
G002111404
UPC #
96361830028
Country of Origin
Unknown
Dimensions
Outlet Diameter
0.500 in
Body Length
6.000 IN
Body Diameter
2.375 IN
Overall Depth
6.000 in
Details
Material
Aluminum
Includes
Gasket / Seals
Inlet Fitting Type
Pad Mount
Connector Type
Pad Mount
Desiccant
Yes
Outlet Fitting Type
Pad Mount
Outlet Fraction
1/2 in
Inlet Fraction
1/2 in
Inlet Filter Fitting Type
Pad Mount
In Line Filter Material
Desiccant
Connector B Type
Pad Mount
O-Ring B Quantity
1
Bracket
w/o Bracket
In Line Filter Outlet Fitting Type
Pad Mount
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.