Zoro Homepage

HYUN ELANTRA 12-01/TIBURON 08-03/TUCSON

  • Mfr # 85345

  • Zoro # G302159151


product price: $18.69
/ea

Key Features

Material
Aluminum
Gasket / Seals
Not Included
Mnt Flange Width
0.39 in
Bolt Hole Center To Bolt Hole Center
2.76 IN
Maximum Height
1.66 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85345
Zoro #
G302159151
UPC #
96361853454
Country of Origin
Unknown

Dimensions

Mnt Flange Width
0.39 in
Maximum Height
1.66 IN
Inlet Dia.
1.28 in

Details

Material
Aluminum
Gasket / Seals
Not Included
Bolt Hole Center To Bolt Hole Center
2.76 IN
Mounting Hole Quantity
2
Type
Inlet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.