Hyun Elantra 15-14 Kia Forte 14/Soul 14

  • Mfr # 198383

  • Zoro # G400559907


product price:  $335.99
/ea
Free Shipping & Returns

Key Features

Includes
Clutch Included
Compressor Type
VS14E
Type
Nippondenso
Pulley Belt Type
Serpentine
Clutch Maximum Diameter
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
198383
Zoro #
G400559907
UPC #
96361629271
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
4.5 in

Details

Includes
Clutch Included
Compressor Type
VS14E
Type
Nippondenso
Pulley Belt Type
Serpentine
O-Ring A Quantity
1
Terminal Type
Pin
ECV Harness Connector
Compressor SE30F, Vehicle SE22M
Compatible Refrigerant Oil Type
See under hood decal for proper oil type.
O-Ring B Quantity
1
Coil Voltage
12 2H
Mounting Type
3 Tangent One on Rear Head
Refrigerant Type
R-134a or R1234yf
Electronic Control Valve
Yes
Coil Clock Position
1 Wire Lead
Oil Filled
Included

Description

Hyun Elantra 15-14 Kia Forte 14/Soul 14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.