Hyun Santa Fe 15-13 Blower Motor, 75022

  • Mfr # 75022

  • Zoro # G1707602


original price: $72.45
5% off
new price: $68.55
/ea

Key Features

Voltage
12
Material
Plastic
Connector Gender
Female
Wheel Dia.
5.625 in
Motor Diameter
3.000 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75022
Zoro #
G1707602
UPC #
96361750227
Country of Origin
Unknown

Dimensions

Wheel Dia.
5.625 in
Motor Diameter
3.000 IN
Wheel Height
3.000 in

Details

Item
Blower Motors
Voltage
12
Material
Plastic
Connector Gender
Female
Connector Quantity
1
Flanged End
Yes
Number of terminals
2
Rotation
CCW
Mount Type
OE Mount
Cage Wheel Included
w/ Wheel
Terminal Type
Lead Wire
Vented
Vented

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.