Zoro Homepage

Hyun Tucson 09-05

  • Mfr # 83249

  • Zoro # G000624616


product price: $23.19
/ea

Key Features

Material
Aluminum
Includes
Gasket / Seals
Outlet Diameter
0.500 in
Body Length
8.250 IN
Desiccant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83249
Zoro #
G000624616
UPC #
96361832497
Country of Origin
Unknown

Dimensions

Outlet Diameter
0.500 in
Body Length
8.250 IN
Body Diameter
1.750 IN
Overall Depth
9.000 in

Details

Material
Aluminum
Includes
Gasket / Seals
Desiccant
Yes
Bracket
w/ Bracket
Inlet Filter Fitting Type
Pad Mount
Connector Type
Pad Mount
In Line Filter Outlet Fitting Type
Pad Mount
In Line Filter Material
Desiccant
Connector B Type
Pad Mount
Outlet Fraction
1/2 in
Inlet Fraction
1/2 in
Outlet Fitting Type
Pad Mount

Description

Hyun Tucson 09-05

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.