
Hyundai Accent 10-07 Cond Fan Assy, 76086
Mfr # 76086
Zoro # G9594342
product price: $82.49
/ea
Free Shipping & Returns
Key Features
Width
13 in
Type
Motor Assembly
Height
17.25 in
Includes
Shroud Included
Material
Plastic / Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
76086
Zoro #
G9594342
UPC #
96361760868
Country of Origin
Unknown
Dimensions
Width
13 in
Height
17.25 in
Details
Type
Motor Assembly
Includes
Shroud Included
Material
Plastic / Metal
Color
Black
Voltage
12
Connector Type
2 wire lead w/ Connector
Fan Quantity
1
Fan 1 Blade Quantity
7
Connector Gender
Female
Terminal Gender
Male
Connector Quantity
1
Shroud Material
Plastic
Mount Location
Condenser Fan
Electrical Or Mechanical
Electrical
Blade Type
Rigid
Fan Clutch Mounted
Fan clutch not mounted within the assembly.
Mount Type
OE mount
Fan 2 Blade Quantity
7
Hub Bolt Hole Quantity
OE Mount
Connector Shape
Rectangular
Blade Material
Plastic
Terminal Quantity
2
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.