Zoro Homepage

Hyundai Accent 16-12 Water Inlet, 85973

  • Mfr # 85973

  • Zoro # G8963889


product price: $15.49
/ea

Key Features

Overall Height
5.173 IN
Material
Plastic
Type
Outlet
Mnt Flange Width
0.446 in
Bolt Hole Center To Bolt Hole Center
2.86 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85973
Zoro #
G8963889
UPC #
96361859739
Country of Origin
Unknown

Dimensions

Overall Height
5.173 IN
Mnt Flange Width
0.446 in
Inlet Dia.
1.10 in

Details

Material
Plastic
Type
Outlet
Bolt Hole Center To Bolt Hole Center
2.86 IN
Gasket / Seals
Not Included

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.