Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hyundai Elantra 06-05 Expansion Valve, 39033

  • Mfr # 39033

  • Zoro # G8519370


product price: $31.95
/ea

Key Features

Type
Block Type
Material
Aluminum
Suction Outlet Fitting Thread Diameter
No. 10
Suction Inlet Fitting Gender
Female
Liquid Outlet Style
FIO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39033
Zoro #
G8519370
UPC #
96361390331
Country of Origin
Unknown

Dimensions

Suction Outlet Fitting Thread Diameter
No. 10
Liquid Inlet Fitting Thread Diameter
No. 6
Suc Size
0.650 in
Suction Inlet Fitting Thread Diameter
No. 10
Suc Out Size
0.65 in
Lqd Out Size
0.650 in
Liquid Outlet Fitting Thread Diameter
No. 10
Liquidlet Size
0.35 in

Details

Type
Block Type
Material
Aluminum
Suction Inlet Fitting Gender
Female
Liquid Outlet Style
FIO
Suction Outlet Style
FIO
Refrigerant Type
R134a
O-Ring B Quantity
3
Liquid Inlet Fitting Gender
Female
Liquid Outlet Thread Type
Not Threaded
Suction Inlet Type
Insert O-Ring
Liquid Inlet Type
Insert O-Ring
Mounting Hole Quantity
2
Suction Inlet Thread Type
Not Threaded
Super Heat
2.2
O-Ring A Quantity
1
Liquid Outlet Fitting Gender
Female
Suction Outlet Thread Type
Not Threaded
Suction Outlet Fitting Gender
Female
Liquid Inlet Thread Type
Not Threaded
Suction Outlet Type
Insert O-Ring
Liquid Outlet Type
Insert O-Ring
Tonnage
1.3
Liquid Inlet Style
FIO
Suction Inlet Style
FIO

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.