Hyundai Elantra 12-09 Expansion Valve, 39379

  • Mfr # 39379

  • Zoro # G8509099


original price: $42.49
9% off
new price: $38.25
/ea

Key Features

Material
Aluminum
Type
Block Type
Liquid Outlet Thread Type
Not Threaded
Liquid Inlet Style
FIO
Tonnage
1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39379
Zoro #
G8509099
UPC #
96361393790
Country of Origin
Unknown

Dimensions

Lqd Out Size
0.650 in
Liquid Inlet Fitting Thread Diameter
No. 6
Suc Out Size
065 in
Suc Size
0.650 in
Suction Inlet Fitting Thread Diameter
No. 10
Suction Outlet Fitting Thread Diameter
No. 10
Liquidlet Size
0.36 in
Liquid Outlet Fitting Thread Diameter
No. 10

Details

Material
Aluminum
Type
Block Type
Liquid Outlet Thread Type
Not Threaded
Liquid Inlet Style
FIO
Tonnage
1.5
O-Ring B Quantity
1
Suction Inlet Thread Type
Not Threaded
Liquid Inlet Fitting Gender
Female
O-Ring A Quantity
3
Suction Outlet Thread Type
Not Threaded
Liquid Outlet Fitting Gender
Female
Suction Outlet Style
FIO
Liquid Outlet Type
Insert O-Ring
Suction Inlet Style
FIO
Liquid Outlet Style
FIO
Liquid Inlet Thread Type
Not Threaded
Super Heat
4
Liquid Inlet Type
Insert O-Ring
Suction Outlet Type
Insert O-Ring
Mounting Hole Quantity
2
Refrigerant Type
R134a
Suction Outlet Fitting Gender
Female
Suction Inlet Type
Insert O-Ring
Suction Inlet Fitting Gender
Female

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.