Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HYUNDAI ELANTRA 13-11

  • Mfr # 39442

  • Zoro # G502148030


product price: $27.79
/ea

Key Features

Material
Aluminum
Type
Block Type
Suction Inlet Fitting Gender
Female
Suction Outlet Fitting Gender
Female
Liquid Outlet Fitting Thread Diameter
No. 10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39442
Zoro #
G502148030
UPC #
96361394421
Country of Origin
Unknown

Dimensions

Liquid Outlet Fitting Thread Diameter
No. 10
Lqd Out Size
0.650 in
Suc Size
0.650 in
Liquidlet Size
0.36 in
Suction Outlet Fitting Thread Diameter
No. 10
Liquid Inlet Fitting Thread Diameter
No. 5
Suc Out Size
0.650 in
Suction Inlet Fitting Thread Diameter
No. 10

Details

Material
Aluminum
Type
Block Type
Suction Inlet Fitting Gender
Female
Suction Outlet Fitting Gender
Female
Tonnage
1.5
Suction Inlet Style
Female Insert O-Ring
Liquid Outlet Thread Type
Not Threaded
Liquid Inlet Fitting Gender
Female
Suction Outlet Type
O-Ring
Liquid Inlet Thread Type
Not Threaded
Liquid Inlet Type
O-Ring
Mounting Hole Quantity
2
Suction Inlet Type
O-Ring
Liquid Outlet Type
O-Ring
O-Ring B Quantity
3
O-Ring A Quantity
1
Liquid Outlet Fitting Gender
Female
Refrigerant Type
R134a
Super Heat
-7
Suction Inlet Thread Type
Not Threaded
Suction Outlet Thread Type
Not Threaded
Suction Outlet Style
Female Insert O-Ring
Liquid Outlet Style
Female Insert O-Ring
Liquid Inlet Style
Female Insert O-Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.