Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HYUNDAI ELANTRA 14-11 KIA FORTE 14

  • Mfr # 76282

  • Zoro # G102158989


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Type
Motor Assembly
Width
21.75 in
Height
16.5 in
Material
Plastic / Metal
Voltage
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76282
Zoro #
G102158989
UPC #
96361762824
Country of Origin
Unknown

Dimensions

Width
21.75 in
Height
16.5 in

Details

Type
Motor Assembly
Material
Plastic / Metal
Voltage
12
Color
Black
Fan Clutch Mounted
Fan clutch not mounted within the assembly.
Blade Type
Rigid
Mount Type
OE mount
Terminal Gender
Male
Terminal Quantity
3
Electrical Or Mechanical
Electrical
Connector Gender
Female
Fan Quantity
1
Shroud Material
Plastic
Connector Quantity
1
Shroud Included
Included
Hub Bolt Hole Quantity
OE Mount
Connector Type
3 wire lead w/ Connector
Connector Shape
Rectangular
Mount Location
Radiator Fan

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.