
HYUNDAI ENTOURAGE 09-07/KIA SEDONA 09-06
Mfr # 56242
Zoro # G002152193
original price:Â $77.19 , new price: $69.49 , 9 percent off
new price:Â $69.49
/eaKey Features
Material
Aluminum / Rubber
Includes
Fittings Included
Refrigerant
R134a
End 2 Type
Captured O-Ring
Suction End Type
P-Nut Fitting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
56242
Zoro #
G002152193
UPC #
96361562424
Country of Origin
Unknown
Dimensions
Service Port Size
13 mm
Details
Material
Aluminum / Rubber
Includes
Fittings Included
Refrigerant
R134a
End 2 Type
Captured O-Ring
Suction End Type
P-Nut Fitting
O-Ring A Quantity
2
Switch Service Port
w/o Switch Port
Component Type
Suction Line
Service Port Qty
1
System Pressure
Low Pressure
End 1 Type
P-Nut Fitting
Sve Port Low Side
Low Side
Bracket
w/o Bracket
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.