Hyundai Entourage 09-07/Kia Sedona 12-06

  • Mfr # 39184

  • Zoro # G100560272


product price:  $31.49
/ea

Key Features

Type
Block Type
Material
Aluminum
Refrigerant Type
R134a
Suction Inlet Fitting Thread Diameter
No. 10
Liquid Outlet Thread Type
Not Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
39184
Zoro #
G100560272
UPC #
96361391840
Country of Origin
Unknown

Dimensions

Suction Inlet Fitting Thread Diameter
No. 10
Liquidlet Size
0.35 in
Liquid Inlet Fitting Thread Diameter
No. 6
Suc Out Size
0.65 in
Liquid Outlet Fitting Thread Diameter
No. 10
Suc Size
0.650 in
Lqd Out Size
0.650 in
Suction Outlet Fitting Thread Diameter
No. 10

Details

Type
Block Type
Material
Aluminum
Refrigerant Type
R134a
Liquid Outlet Thread Type
Not Threaded
Liquid Outlet Fitting Gender
Female
Suction Outlet Type
Insert O-Ring
Liquid Inlet Fitting Gender
Female
Super Heat
4.5
Liquid Inlet Style
FIO
Suction Inlet Fitting Gender
Female
Liquid Outlet Type
Insert O-Ring
Mounting Hole Quantity
2
Suction Inlet Thread Type
Not Threaded
O-Ring B Quantity
3
Suction Inlet Style
FIO
Suction Outlet Style
FIO
Liquid Inlet Type
Insert O-Ring
Suction Outlet Fitting Gender
Female
Liquid Inlet Thread Type
Not Threaded
O-Ring A Quantity
1
Suction Outlet Thread Type
Not Threaded
Tonnage
1
Liquid Outlet Style
FIO
Suction Inlet Type
Insert O-Ring

Description

Hyundai Entourage 09-07/Kia Sedona 12-06

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.