Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hyundai Equus 14-11

  • Mfr # 39458

  • Zoro # G500560476


product price: $15.89
/ea

Key Features

Material
Aluminum
Type
Block Type
Suction Inlet Style
Female Insert O-Ring
Liquid Inlet Type
O-Ring
O-Ring A Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39458
Zoro #
G500560476
UPC #
96361394582
Country of Origin
Unknown

Dimensions

Suc Size
0.650 in
Liquid Inlet Fitting Thread Diameter
No. 6
Lqd Out Size
0.650 in
Suc Out Size
0.65 in
Suction Outlet Fitting Thread Diameter
No. 10
Liquidlet Size
0.35 in
Suction Inlet Fitting Thread Diameter
No. 10
Liquid Outlet Fitting Thread Diameter
No. 10

Details

Material
Aluminum
Type
Block Type
Suction Inlet Style
Female Insert O-Ring
Liquid Inlet Type
O-Ring
O-Ring A Quantity
1
Liquid Outlet Thread Type
Not Threaded
Suction Outlet Style
Female Insert O-Ring
Tonnage
1.5
Super Heat
-3.5
Liquid Inlet Fitting Gender
Female
Suction Inlet Thread Type
Not Threaded
Mounting Hole Quantity
2
Liquid Outlet Type
O-Ring
Refrigerant Type
R134a
Suction Inlet Type
O-Ring
Suction Outlet Fitting Gender
Female
Liquid Outlet Fitting Gender
Female
Liquid Inlet Thread Type
Not Threaded
Suction Outlet Thread Type
Not Threaded
Suction Inlet Fitting Gender
Female
O-Ring B Quantity
3
Suction Outlet Type
O-Ring
Liquid Inlet Style
Female Insert O-Ring
Liquid Outlet Style
Female Insert O-Ring

Description

Hyundai Equus 14-11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.