Zoro Homepage

Hyundai Genesis 16-14 New Compressor, 168349

  • Mfr # 168349

  • Zoro # G5275412


original price: $539.99
5% off
new price: $510.99
/ea
Free Shipping & Returns

Key Features

Compressor Type
VS18E
Type
Halla
Includes
Clutch Included
Pulley Belt Type
Serpentine
O-Ring A Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
168349
Zoro #
G5275412
UPC #
96361031401
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
4.13 in

Details

Compressor Type
VS18E
Type
Halla
Includes
Clutch Included
Pulley Belt Type
Serpentine
O-Ring A Quantity
1
Coil Voltage
12 2H
Compatible Refrigerant Oil Type
PAG 46
Coil Clock Position
1 Wire Lead
Electronic Control Valve
Yes
O-Ring B Quantity
1
Oil Filled
Included
Refrigerant Type
R134a
ECV Harness Connector
Compressor SE30F, Vehicle SE22M
Mounting Type
Tangent Mount
Distance From Clutch To Mounting Flange
2.48 IN
Terminal Type
Pin

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.