Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HYUNDAI GENESIS COUPE 10

  • Mfr # 39389

  • Zoro # G302148032


product price: $41.65
/ea

Key Features

Type
Block Type
Material
Aluminum
O-Ring B Quantity
3
Liquid Outlet Type
O-Ring
Liquid Outlet Fitting Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39389
Zoro #
G302148032
UPC #
96361393899
Country of Origin
Unknown

Dimensions

Suction Outlet Fitting Thread Diameter
No. 10
Liquid Outlet Fitting Thread Diameter
No. 10
Suc Size
0.650 in
Liquidlet Size
0.36 in
Suc Out Size
0.65 in
Suction Inlet Fitting Thread Diameter
No. 10
Lqd Out Size
0.650 in
Liquid Inlet Fitting Thread Diameter
No. 5

Details

Type
Block Type
Material
Aluminum
O-Ring B Quantity
3
Liquid Outlet Type
O-Ring
Liquid Outlet Fitting Gender
Female
Liquid Inlet Style
FOR
Liquid Inlet Fitting Gender
Female
Liquid Outlet Thread Type
Not Threaded
Liquid Outlet Style
FOR
Suction Outlet Style
FOR
Suction Inlet Style
FOR
Refrigerant Type
R134a
Mounting Hole Quantity
2
Suction Outlet Fitting Gender
Female
Suction Outlet Type
O-Ring
Suction Outlet Thread Type
Not Threaded
Suction Inlet Thread Type
Not Threaded
Suction Inlet Fitting Gender
Female
Tonnage
1.5
O-Ring A Quantity
1
Super Heat
4.7
Liquid Inlet Type
O-Ring
Suction Inlet Type
O-Ring
Liquid Inlet Thread Type
Not Threaded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.