Zoro Homepage

Hyundai Genesis Coupe 14-13 New Compressor, 198389

  • Mfr # 198389

  • Zoro # G5276386


original price: $603.99
7% off
new price: $560.99
/ea
Free Shipping & Returns

Key Features

Compressor Type
HCC-DVE16
Type
Halla
Includes
Clutch Included
O-Ring A Quantity
1
Distance From Clutch To Mounting Flange
2.47 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
198389
Zoro #
G5276386
UPC #
96361629509
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
4.61 in

Details

Compressor Type
HCC-DVE16
Type
Halla
Includes
Clutch Included
O-Ring A Quantity
1
Distance From Clutch To Mounting Flange
2.47 IN
ECV Harness Connector
Compressor SE25F, Vehicle SE23M
Coil Clock Position
1 Wire Lead
Oil Filled
Included
Mounting Type
Tangent Mount
Terminal Type
Pin
Coil Voltage
12 2H
Pulley Belt Type
Serpentine
Electronic Control Valve
Yes
Refrigerant Type
R134a
O-Ring B Quantity
1
Compatible Refrigerant Oil Type
PAG 46

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.