Zoro Homepage

HYUNDAI SANTA FE 06-01

  • Mfr # 75344

  • Zoro # G902158998


original price: $90.39
6% off
new price: $84.75
/ea
Free Shipping & Returns

Key Features

Height
17 in
Type
Motor Assembly
Material
Plastic / Metal
Width
16 in
Voltage
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75344
Zoro #
G902158998
UPC #
096361691230
Country of Origin
Unknown

Dimensions

Height
17 in
Width
16 in

Details

Type
Motor Assembly
Material
Plastic / Metal
Voltage
12
Color
Black
Terminal Quantity
2
Fan Quantity
1
Connector Shape
Square
Terminal Gender
Male
Fan 1 Blade Quantity
7
Shroud Included
Included
Mount Type
OE mount
Shroud Material
Plastic
Blade Type
Rigid
Electrical Or Mechanical
Electrical
Connector Type
2 wire lead w/ Connector
Mount Location
Radiator Fan
Connector Quantity
1
Connector Gender
Female
Hub Bolt Hole Quantity
OE Mount
Fan Clutch Mounted
Fan clutch not mounted within the assembly.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.