Zoro Homepage

Hyundai Santa Fe 06-03 Hose Assembly, 55288

  • Mfr # 55288

  • Zoro # G9334706


product price: $93.75
/ea
Free Shipping & Returns

Key Features

Material
Aluminum / Rubber
Includes
Fittings Included
Refrigerant Type
R134a
O-Ring A Quantity
2
Service Port Qty
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55288
Zoro #
G9334706
UPC #
96361552883
Country of Origin
Unknown

Dimensions

Service Port Size
13 mm

Details

Material
Aluminum / Rubber
Includes
Fittings Included
Refrigerant Type
R134a
O-Ring A Quantity
2
Service Port Qty
1
Bracket
w/o Bracket
Switch Service Port
w/o Switch Port
End 1 Type
P-Nut Fitting
Suction End Type
P-Nut Fitting
Service Port Type
R134a Quick Disconnect
End 2 Type
Captured O-Ring
System Pressure
Low Pressure
Sve Port Low Side
Low Side
Component Type
Suction Line

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.